Rod end
Inner diameter | 8 mm |
---|---|
Head diameter | 24 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 54x24x8 mm |
---|---|
Logistic Weight | 39 g |
Inner diameter | 8 mm |
Head diameter | 24 mm |
Bearing Clearance | CN |
Series | GAKR..-PW |
Length | 54 mm |
Outer diameter | 19 mm |
In stock: Next day delivery