References
INA:GAKL5-PW-A
Rubix:238A1709
Manufacturer :0066334200000
EAN:4012802524154

Product details : INA GAKL5-PW-A ROD END
Rod end GAKL..-PW, external threads, maintenance-free
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Inner diameter | 5 mm |
| Head diameter | 18 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakl..-pw |
| Length | 42 mm |
| Outer diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 30.59 excl. VAT
/ Each
£ 36.71 incl. VAT
- Delivery usually within ( 7 ) days
