References
INA:GK70-DO
Rubix:247A5970
Manufacturer :0066358300000
EAN:4012802527261

Product details : GK70-DO INA GK70-DO ROD END
Hydraulic rod end according to ISO24652 and DIN ISO 12240-4, dimension series E, form S with circular weld end, maintenance required, sliding pair steel/steel, open
Hydraulic rod end, with circular welding face, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type S, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x160x70 mm |
|---|---|
| Logistic Weight | 6530 g |
| Inner diameter | 70 mm |
| Head diameter | 160 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gk..-do |
| Outer diameter | 105 mm |
Show UNSPSC/ECL@SS
£ 270.49 excl. VAT
/ Each
£ 324.59 incl. VAT
- Usually arrives within 14 working days
