Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GAL15-DO ROD END BEARING 0066337140000
INA GAL15-DO ROD END BEARING 0066337140000
Rod end
References
ina:
GAL15-DO
rubix:
229A4340
manufacturer :
0066337140000
ean:
4012802524598
Technical specifications
Inner diameter
15
mm
Head diameter
40
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GAL15-DO ROD END BEARING 0066337140000
Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, open
Technical specifications
Attributes
Logistic Weight
150
g
Inner diameter
15
mm
Head diameter
40
mm
Bearing Clearance
CN
Series
GAL..-DO
Length
83
mm
Outer diameter
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.41
excl. VAT
/
Each
£
40.09
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SI 17 ES
SKF ROD END BEARING SCF 70 ES
SKF ROD END BEARING SIR 30 ES
SKF ROD ENDS SIL 8 E
SKF ROD END BEARING SALA50ES-2RS
SKF ROD END BEARING SAKB 5 F
INA GIHRK50-UK-2RS-C
INA ROD END BEARING GIR17-DO
INA ROD END GAL20-DO
INA ROD END BEARING GAR17-UK-2RS-A
FAG GIR40-UK-2RS-A ROD END BEARING 66456150000
SKF SALKB 20 F ROD END
SKF ROD END BEARING SIKB 18 F
INA ROD END BEARING GAKR30-PW
SKF SIR 70 ES ROD END BEARING