Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA ROD END GAL20-DO
INA ROD END GAL20-DO
Rod end
References
ina:
GAL20-DO
rubix:
103A6857
manufacturer :
0066337490000
ean:
4012802585308
Technical specifications
Inner diameter
20
mm
Head diameter
53
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA ROD END GAL20-DO
Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, open
Technical specifications
Attributes
Logistic Weight
330
g
Inner diameter
20
mm
Head diameter
53
mm
Bearing Clearance
CN
Series
GAL..-DO
Length
104.5
mm
Outer diameter
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.66
excl. VAT
/
Each
£
48.79
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
INA ROD END BEARING GIL17-DO
DURBAL BRF12 BRF 12-00-501
SKF ROD END BEARING SAA40TXE-2LS
SKF ROD END BEARING SILKAC 20 M
INA GAR25UK-INA MALE RIGHT HAND THREADED ROD END BEARING
SKF ROD END BEARING SIKB 10 F/VZ019
SKF ROD END BEARING SA35TXE-2LS
INA ROD END BEARING GIHNRK20-LO-B
INA ROD END BEARING GIR15-UK
INA GAKR12PW-A ROD END
SKF ROD END BEARING SALKAC30M
INA GAKR14-PB-A ROD END WITH EXTERNAL THREAD RIGHT HAND REQUIRI
INA GIL15-DO ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING M
INA GAL10UK GAL10-UK
SKF ROD END BEARING SIQG 25 ES