References
SKF:SCF 70 ES
Rubix:103A3292
Manufacturer :22741
EAN:7316577300492

Product details : SKF ROD END BEARING SCF 70 ES
Plain bearing Rod end None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 197x55x164 mm |
|---|---|
| Logistic Weight | 10600 g |
| Inner diameter | 70 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | scf |
| Length | 198.5 mm |
| Outer diameter | 166.1 mm |
Show UNSPSC/ECL@SS
£ 364.37 excl. VAT
/ Each
£ 437.24 incl. VAT
- Usually arrives within 14 working days
