References
SKF:SALA 50 ES-2RS
Rubix:202A2508
Manufacturer :22359
EAN:7316570165081

Product details : SKF ROD END BEARING SALA50ES-2RS
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 3300 g |
|---|---|
| Inner diameter | 10 mm |
| Bearing Clearance | cn |
| Series | sala |
| Dyn. Load rating | 156 N |
| Length | 244 mm |
| Outer diameter | 115 mm |
Show UNSPSC/ECL@SS
£ 346.50 excl. VAT
/ Each
£ 415.80 incl. VAT
- Usually arrives within 14 working days
