References
INA:GAKL16-PW
Rubix:229A4337
Manufacturer :0065516700000
EAN:4012802521955

Product details : INA GAKL16-PW ROD END BEARING 0065516700000
Rod end GAKL..-PW, external threads, maintenance-free
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Package weight | 227 g |
|---|---|
| Inner diameter | 16 mm |
| Head diameter | 42 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakl..-pw |
| Length | 87 mm |
| Outer diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 43.66 excl. VAT
/ Each
£ 52.39 incl. VAT
- Delivery usually within ( 7 ) days
