Rod end
Inner diameter | 6 mm |
---|---|
Head diameter | 21 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 46,5x21x6 mm |
---|---|
Package weight | 18 g |
Inner diameter | 6 mm |
Head diameter | 21 mm |
Bearing Clearance | CN |
Series | GAR..-UK |
Length | 46.5 mm |
Outer diameter | 14 mm |
In stock: Next day delivery