SKF ROD END BEARING SI 30 ES

Plain Bearing Rod End

See technical information
References
SKF:SI 30 ES
Rubix:103A1199
Manufacturer :23306
EAN:7316577002990
brand logo
Technical specifications
Inner diameter30 mm
Head diameter75 mm
Materialbearing steel
See all Specifications

Product details : SKF ROD END BEARING SI 30 ES


Plain bearing Rod end With seals

Technical specifications


Attributes
Logistic Weight1030 g
Inner diameter30 mm
Head diameter75 mm
Materialbearing steel
Bearing Clearancecn
Seriessi
Female threadm 30x2
Dyn. Load rating62 N
Length149 mm
Outer diameter75 mm
Show UNSPSC/ECL@SS
£ 111.06 excl. VAT
/ Each
£ 133.27 incl. VAT
  • Delivery usually within ( 3 ) days