Plain Bearing Rod End
Inner diameter | 25 mm |
---|---|
Head diameter | 62 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 30x58x192 mm |
---|---|
Logistic Weight | 623 g |
Inner diameter | 25 mm |
Head diameter | 62 mm |
Bearing Clearance | CN |
Series | SIQG..ES |
Material | Bearing steel |
Female thread | M 20x1,5 |
Stat. Load rating | 69.5 N |
Dyn. Load rating | 48 N |
Length | 97 mm |
Sealing | Open |
Outer diameter | 62 mm |
Usually arrives within 14 working days