Plain Bearing Rod End
Inner diameter | 12 mm |
---|---|
Head diameter | 33 mm |
Bearing Clearance | cn |
Logistic Weight | 105 g |
---|---|
Inner diameter | 12 mm |
Head diameter | 33 mm |
Bearing Clearance | cn |
Series | siqg..esa |
Material | bearing steel |
Female thread | m 12x1,25 |
Stat. Load rating | 22 N |
Dyn. Load rating | 10.8 N |
Length | 55 mm |
Sealing | open |
Outer diameter | 32.5 mm |
Usually arrives within 14 working days