References
INA:GAL20-DO-2RS
Rubix:229A4343
Manufacturer :0066337570000
EAN:4012802524697

Product details : INA GAL20-DO-2RS ROD END BEARING 0066337570000
Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, sealed design
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Inner diameter | 20 mm |
| Head diameter | 53 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gal..-do-2rs |
| Length | 104.5 mm |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 50.98 excl. VAT
/ Each
£ 61.18 incl. VAT
- Delivery usually within ( 7 ) days
