SKF Plain bearing Rod end SIKAC Series
Inner diameter | 10 mm |
---|---|
Head diameter | 29 mm |
Bearing Clearance | C2 |
Logistic Weight | 78,9 g |
---|---|
Inner diameter | 10 mm |
Head diameter | 29 mm |
Bearing Clearance | C2 |
Series | SIKAC |
Stat. Load rating | 12.2 N |
Dyn. Load rating | 10 N |
Length | 58 mm |
Outer diameter | 29 mm |
In stock: Next day delivery