Plain Bearing Rod End
Inner diameter | 5 mm |
---|---|
Head diameter | 19 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 36x11x36 mm |
---|---|
Logistic Weight | 18,4 g |
Inner diameter | 5 mm |
Head diameter | 19 mm |
Bearing Clearance | CN |
Series | SIKB |
Material | Bearing steel |
Female thread | M 5 |
Stat. Load rating | 5.3 N |
Dyn. Load rating | 3.25 N |
Length | 38 mm |
Sealing | Open |
Outer diameter | 19 mm |
Usually arrives within 14 working days