References
SKF:SI 10 C
Rubix:80342418
Manufacturer :23264
EAN:7316577002846


Technical specifications
| Inner diameter | 10 mm |
|---|---|
| Head diameter | 30 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SI10C
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Inner diameter | 10 mm |
| Head diameter | 30 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | si |
| Female thread | m 10 |
| Dyn. Load rating | 8.65 N |
| Length | 60 mm |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 42.30 excl. VAT
/ Each
£ 50.76 incl. VAT
- Delivery usually within ( 3 ) days