Plain Bearing Rod End
Inner diameter | 40 mm |
---|---|
Head diameter | 94 mm |
Bearing Clearance | CN |
Logistic Weight | 2014,2 g |
---|---|
Inner diameter | 40 mm |
Head diameter | 94 mm |
Bearing Clearance | CN |
Series | SAL |
Material | Bearing steel |
Female thread | M 42x3 |
Stat. Load rating | 140 N |
Dyn. Load rating | 100 N |
Length | 194 mm |
Outer diameter | 94 mm |
Usually arrives within 14 working days