INA GIKPR12-PW-A ROD END WITH INTERNAL THREAD RIGHT HAND THREAD MAINTE


Rod end

References
ina:GIKPR12-PW-A
rubix:238A4970
manufacturer :0066312740000
ean:4012802523539
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Head diameter32 mm
Bearing ClearanceCN
See all Specifications

Product details : INA GIKPR12-PW-A ROD END WITH INTERNAL THREAD RIGHT HAND THREAD MAINTE


Rod end with internal thread, right hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design, with fine pitch thread connector for standard pneumatic cylinders to DIN ISO 15552

Technical specifications


Attributes
Inner diameter12 mm
Head diameter32 mm
Bearing ClearanceCN
SeriesGIKPR..-PW
Outer diameter26 mm
Show UNSPSC/ECL@SS
£ 31.18 excl. VAT
/ Each
£ 37.42 incl. VAT
  • Usually arrives within 14 working days