References
INA:GIR6-DO
Rubix:102A8291
Manufacturer :0066356600000
EAN:4012802527063

Product details : INA GIR6-DO ROD END
Rod end with internal thread, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40,5x21x6 mm |
|---|---|
| Package weight | 23 g |
| Inner diameter | 6 mm |
| Head diameter | 21 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gir..-do |
| Outer diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 21.05 excl. VAT
/ Each
£ 25.26 incl. VAT
- Delivery usually within ( 7 ) days
