Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKL5-PW-A ROD END BEARING 0066349230000
INA GIKL5-PW-A ROD END BEARING 0066349230000
Rod end
References
ina:
GIKL5-PW-A
rubix:
229A4379
manufacturer :
0066349230000
ean:
4012802525939
Technical specifications
Inner diameter
5
mm
Head diameter
18
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIKL5-PW-A ROD END BEARING 0066349230000
Rod end with internal thread, left hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
16
g
Inner diameter
5
mm
Head diameter
18
mm
Bearing Clearance
CN
Series
GIKL..-PW
Outer diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.81
excl. VAT
/
Each
£
36.97
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
INA ROD END GIL25-UK
SKF ROD END BEARING SAL 17 C
INA GAL25DO ROD END BEARING EACH
INA GAL15-DO ROD END BEARING 0066337140000
INA GAKR20-PW ROD END BEARING
INA LEFT HAND ROD END GAL20UK
INA GIHRK70-DO-A HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT H
SKF ROD END BEARING SIKB 12 F
FAG GAKR8-PB-A ROD END 66336680000
INA GAKL10-PB-A ROD END BEARING 0066333070000
INA ROD END BEARING GAR30-DO
INA GIKL6-PB-A ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING
SKF ROD END BEARING SIR 60 ES
INA GIL60-UK-2RS-A ROD END
INA ROD END BEARING GIHRK35-DO-B