SKF ROD END BEARING SILKAC 25 M

Plain Bearing Rod End

See technical information
References
SKF:SILKAC 25 M
Rubix:103A3289
Manufacturer :23553
EAN:7316577291622
brand logo
Technical specifications
Inner diameter25 mm
Head diameter61 mm
Materialbearing steel
See all Specifications

Product details : SKF ROD END BEARING SILKAC 25 M


These SKF rod ends contain a spherical plain bearing with a steel/bronze sliding contact surface combination. The bearing requires maintenance, sizes 6 and larger can be relubricated via a grease fitting in the housing and via the shank. The female thread is available with a left- (prefix SIL) or right-hand thread.

Strengths

- Suitable where lubricant starvation might occur
- Simple and ready-to-mount
- Easy to relubricate (sizes ≥ 6)

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x124x120 mm
Logistic Weight728,2 g
Inner diameter25 mm
Head diameter61 mm
Materialbearing steel
Bearing Clearancec2
Seriessilkac
Female threadm 24x2
Dyn. Load rating47.5 N
Length125 mm
Outer diameter61 mm
Show UNSPSC/ECL@SS
£ 155.56 excl. VAT
/ Each
£ 186.67 incl. VAT
  • Delivery usually within ( 3 ) days