INA GIHNRK20-LO-B ROD END

Rod end

See technical information
References
INA:GIHNRK20-LO-B
Rubix:103A7235
Manufacturer :0066345080000
EAN:4012802525557
brand logo
Technical specifications
Inner diameter20 mm
Head diameter47 mm
Materialsteel
See all Specifications

Product details : INA GIHNRK20-LO-B ROD END


Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, open design
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN 24338 ISO 6982, open design

Technical specifications


Attributes
Logistics dimensions (L x W x H)75,5x47x20 mm
Logistic Weight352 g
Inner diameter20 mm
Head diameter47 mm
Materialsteel
Bearing Clearancecn
Seriesgihnrk..-lo
Length75.5 mm
Outer diameter35 mm
Show UNSPSC/ECL@SS
£ 77.75 excl. VAT
/ Each
£ 93.30 incl. VAT
  • Delivery usually within ( 7 ) days