SKF Plain bearing Rod end SIKAC Series
Inner diameter | 5 mm |
---|---|
Head diameter | 19 mm |
Bearing Clearance | C2 |
Logistics dimensions (L x W x H) | 36x9x36 mm |
---|---|
Logistic Weight | 19 g |
Inner diameter | 5 mm |
Head diameter | 19 mm |
Bearing Clearance | C2 |
Series | SIKAC |
Material | Bearing steel |
Female thread | M 5 |
Stat. Load rating | 5.4 N |
Dyn. Load rating | 3.25 N |
Length | 37 mm |
Sealing | Open |
Outer diameter | 19 mm |
In stock: Next day delivery