References
SKF:SAKB 12 F
Rubix:81136310
Manufacturer :22244
EAN:7316577079480

Product details : SKF ROD END BEARING SAKB 12 F
These SKF rod ends have an injection moulded sliding layer of PTFE FRP between the housing and the inner ring. This sliding contact surface combination is maintenance-free. The male thread is available with a left- (prefix SAL) or right-hand thread.
Strengths
- Long service life
- Maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Simple and ready-to-mount
- Maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Simple and ready-to-mount
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Inner diameter | 12 mm |
| Head diameter | 33 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | sakb |
| Female thread | m 12 |
| Length | 72 mm |
| Outer diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 43.37 excl. VAT
/ Each
£ 52.04 incl. VAT
- In stock: Next day delivery
