Rod end
Inner diameter | 80 mm |
---|---|
Head diameter | 180 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 360x180x80 mm |
---|---|
Package weight | 12500 g |
Inner diameter | 80 mm |
Head diameter | 180 mm |
Bearing Clearance | cn |
Series | gar..-do-2rs |
Length | 360 mm |
Sealing | two rubber seals |
Outer diameter | 120 mm |
Usually arrives within 14 working days