References
INA:GAR30-UK
Rubix:45025035
Manufacturer :0066341090000
EAN:4012802525267

Product details : INA GAR30UK-INA MALE RIGHT HAND THREADED ROD END BEARING
Rod end with external thread, right hand thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, open design
Strengths
Supports one-way loads. Under certain conditions, supports alternating loads.
Applications
Suitable for slow movements with low to medium oscillation angles.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 146,5x73x30 mm |
|---|---|
| Package weight | 936 g |
| Inner diameter | 30 mm |
| Head diameter | 73 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gar..-uk |
| Length | 146.5 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 85.32 excl. VAT
/ Each
£ 102.38 incl. VAT
- In stock: Next day delivery
