References
INA:GIR30-UK-2RS-A
Rubix:238A2355
Manufacturer :0066457120000
EAN:4012802528893

Product details : INA GIR30-UK-2RS-A ROD END
Rod end with internal thread, maintenance-free, sliding layer: ELGOGLIDE, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, sealed, right hand thread
Technical specifications
Attributes
| Logistic Weight | 970 g |
|---|---|
| Inner diameter | 30 mm |
| Head diameter | 73 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gir..-uk-2rs |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 123.91 excl. VAT
/ Each
£ 148.69 incl. VAT
- Delivery usually within ( 7 ) days
