References
SKF:SILKB 5 F
Rubix:103A4782
Manufacturer :23569
EAN:7316577001863


Technical specifications
| Inner diameter | 5 mm |
|---|---|
| Head diameter | 19 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SILKB 5 F
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Inner diameter | 5 mm |
| Head diameter | 19 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | silkb |
| Female thread | m 5 |
| Dyn. Load rating | 3.25 N |
| Length | 38 mm |
| Outer diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 34.37 excl. VAT
/ Each
£ 41.24 incl. VAT
- Usually arrives within 14 working days