References
INA:GIHRK30-DO-B
Rubix:229A1160
Manufacturer :0066347450000
EAN:4012802525670

Product details : FAG GIHRK30-DO-B ROD END BEARING 66347450000
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x64x30 mm |
|---|---|
| Logistic Weight | 730 g |
| Inner diameter | 30 mm |
| Head diameter | 64 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gihrk..-do |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 67.75 excl. VAT
/ Each
£ 81.30 incl. VAT
- In stock: Next day delivery
