References
INA:GAKL6-PB-A
Rubix:238A1424
Manufacturer :0066334390000
EAN:4012802524178

Product details : INA GAKL6-PB-A ROD END WITH EXTERNAL THREAD LEFT HAND REQUIRING
Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-4, dimension series K, type M, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Logistic Weight | 22,49 g |
|---|---|
| Inner diameter | 6 mm |
| Head diameter | 20 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakl..-pb |
| Length | 46 mm |
| Outer diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 21.98 excl. VAT
/ Each
£ 26.38 incl. VAT
- Delivery usually within ( 7 ) days
