INA GIHRK50-DO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT H
Rod end
See technical informationReferences
INA:GIHRK50-DO-B
Rubix:238A1043
Manufacturer :0066329040000
EAN:4012802523652

Product details : INA GIHRK50-DO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT H
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 163x116x50 mm |
|---|---|
| Logistic Weight | 3636 g |
| Inner diameter | 50 mm |
| Head diameter | 116 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gihrk..-do |
| Outer diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 175.15 excl. VAT
/ Each
£ 210.18 incl. VAT
- Usually arrives within 14 working days
