Plain Bearing Rod End
Inner diameter | 10 mm |
---|---|
Bearing Clearance | cn |
Logistic Weight | 5700 g |
---|---|
Inner diameter | 10 mm |
Bearing Clearance | cn |
Series | saa |
Stat. Load rating | 360 N |
Dyn. Load rating | 245 N |
Length | 281 mm |
Outer diameter | 137 mm |
Usually arrives within 14 working days