References
INA:GAKL8-PW-A
Rubix:238A0944
Manufacturer :0066334550000
EAN:4012802524215

Product details : INA GAKL8-PW-A ROD END
Rod end GAKL..-PW, external threads, maintenance-free
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Inner diameter | 8 mm |
| Head diameter | 24 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakl..-pw |
| Length | 54 mm |
| Outer diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 20.95 excl. VAT
/ Each
£ 25.14 incl. VAT
- Delivery usually within ( 7 ) days
