Rod end
Inner diameter | 10 mm |
---|---|
Head diameter | 28 mm |
Bearing Clearance | CN |
Logistic Weight | 70 g |
---|---|
Inner diameter | 10 mm |
Head diameter | 28 mm |
Bearing Clearance | CN |
Series | GAKL..-PB |
Material | Steel |
Length | 62 mm |
Outer diameter | 22 mm |
Usually arrives within 14 working days