References
INA:GAR25-UK
Rubix:45025033
Manufacturer :0066306930000
EAN:4012802523003

Product details : INA GAR25-UK ROD END
Rod end with external thread, right hand thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, open design
Strengths
Supports one-way loads. Under certain conditions, supports alternating loads.
Applications
Suitable for slow movements with low to medium oscillation angles.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 126x64x25 mm |
|---|---|
| Package weight | 600 g |
| Inner diameter | 25 mm |
| Head diameter | 64 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gar..-uk |
| Length | 126 mm |
| Outer diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 63.42 excl. VAT
/ Each
£ 76.10 incl. VAT
- Delivery usually within ( 7 ) days
