References
INA:GIHRK60-UK-2RS-B
Rubix:264A2634
Manufacturer :0066465570000
EAN:4012802529128

Product details : INA GIHRK60-UK-2RS-B ROD END
Rod end with internal thread, left hand thread.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x130x60 mm |
|---|---|
| Logistic Weight | 5400 g |
| Inner diameter | 60 mm |
| Head diameter | 130 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gihrk..-uk-2rs |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 322.12 excl. VAT
/ Each
£ 386.54 incl. VAT
- Usually arrives within 14 working days
