Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIL30UK GIL30-UK
INA GIL30UK GIL30-UK
Rod end
References
ina:
GIL30-UK
rubix:
103A6987
manufacturer :
0066352610000
ean:
4012802526509
Technical specifications
Inner diameter
30
mm
Head diameter
73
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIL30UK GIL30-UK
Rod end with internal thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, open design, left hand thread
Technical specifications
Attributes
Logistic Weight
980
g
Inner diameter
30
mm
Head diameter
73
mm
Bearing Clearance
CN
Series
GIL..-UK
Outer diameter
47
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.28
excl. VAT
/
Each
£
125.14
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SAA50ES-2RS:SKF
INA GIKR12-PW-A ROD END
INA GIHRK100-DO-C
INA GAKSR8-PS ROD END
INA GAKRB18-PC ROD END
FAG GIKPR16-PW FINE THREAD ROD END 66309600000
SKF SIL 15 C ROD END
SKF ROD END BEARING SAKB6F
SKF ROD END BEARING SALKB 16 F
SKF ROD END BEARING SA 17 ES
SKF ROD END SA 50 TXE-2LS
INA GIL30DO2RS GIL30-DO-2RS
INA GIKL5-PB-A ROD END
SKF ROD END BEARING SIKAC 8 M
INA ROD END BEARING GAR17-DO