INA GAKRB18-PC ROD END


Rod end

References
ina:GAKRB18-PC
rubix:238A1213
manufacturer :0849767300000
ean:4054364680008
brand logo
brand logo
Technical specifications
Inner diameter18 mm
Head diameter47 mm
Bearing ClearanceCN
See all Specifications

Product details : INA GAKRB18-PC ROD END


Schaeffler rod end are used in a wide variety of applications, they are simple in design, suitable for high speeds and are robust in operation and need little maintenance.

Applications

Indexing clutches, back-stopping clutches and overrunning clutches

Technical specifications


Attributes
Logistic Weight281 g
Inner diameter18 mm
Head diameter47 mm
Bearing ClearanceCN
SeriesGAKRB..-PC
MaterialSteel
Outer diameter23 mm
Show UNSPSC/ECL@SS
£ 68.61 excl. VAT
/ Each
£ 82.33 incl. VAT
  • Usually arrives within 14 working days