References
INA:GAKSR8-PS
Rubix:261A3126
Manufacturer :0598948730000
EAN:4012802545500


Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Head diameter | 25 mm |
| Material | corrosion-resistant steel / ptfe-bronze film |
Product details : INA GAKSR8-PS ROD END
Corrosion-resistant rod end, with external thread, right hand thread, maintenance-free, sliding layer: PTFE film, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
| Logistic Weight | 39,3 g |
|---|---|
| Inner diameter | 8 mm |
| Head diameter | 25 mm |
| Material | corrosion-resistant steel / ptfe-bronze film |
| Bearing Clearance | cn |
| Series | gaksr..-ps |
| Female thread | m8 |
| Type | corrosion-resistant rod end, external thread, maintenance-free (dimension series k, type f) |
| Weight | 0.03 kg |
| Dyn. Load rating | 12900 N |
| Angle | 13 ° |
| Thickness | 12 mm |
| Reaming diameter | 15.8 mm |
| Connection | external thread (right-hand thread not specified in source) |
| Standard | din iso 12240-4 (dimension series k) |
| Length | 54.5 mm |
| Outer diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 56.83 excl. VAT
/ Each
£ 68.20 incl. VAT
- Usually arrives within 14 working days