SKF Plain bearing Rod end SA Series
Inner diameter | 10 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 251x52x52 mm |
---|---|
Logistic Weight | 3900 g |
Inner diameter | 10 mm |
Bearing Clearance | CN |
Series | SA |
Stat. Load rating | 245 N |
Dyn. Load rating | 440 N |
Length | 254 mm |
Outer diameter | 114 mm |
Usually arrives within 14 working days