References
SKF:SA 20 ES
Rubix:103A2917
Manufacturer :22076
EAN:7316577002594


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Head diameter | 54 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SA 20 ES
These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated via a lubrication hole in the housing and via the shaft. The male thread is available with a left- (prefix SAL) or a right-hand thread.
Strengths
- Long service life
- Maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- Simple and ready-to-mount
- Maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- Simple and ready-to-mount
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Inner diameter | 20 mm |
| Head diameter | 54 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sa |
| Female thread | m 20x1,5 |
| Dyn. Load rating | 30 N |
| Length | 107 mm |
| Outer diameter | 54 mm |
Show UNSPSC/ECL@SS
£ 54.34 excl. VAT
/ Each
£ 65.21 incl. VAT
- In stock: Next day delivery