References
SKF:SIKAC 20 M
Rubix:103A3610
Manufacturer :23427
EAN:7316577291554


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Head diameter | 51 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIKAC 20 M
These SKF rod ends contain a spherical plain bearing with a steel/bronze sliding contact surface combination. The bearing requires maintenance, sizes 6 and larger can be relubricated via a grease fitting in the housing and via the shank. The female thread is available with a left- (prefix SIL) or right-hand thread.
Strengths
- Suitable where lubricant starvation might occur
- Simple and ready-to-mount
- Easy to relubricate (sizes ≥ 6)
- Simple and ready-to-mount
- Easy to relubricate (sizes ≥ 6)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x102x100 mm |
|---|---|
| Logistic Weight | 403 g |
| Inner diameter | 20 mm |
| Head diameter | 51 mm |
| Material | bearing steel |
| Bearing Clearance | c2 |
| Series | sikac |
| Female thread | m 20x1,5 |
| Dyn. Load rating | 31.5 N |
| Length | 103 mm |
| Outer diameter | 51 mm |
Show UNSPSC/ECL@SS
£ 93.35 excl. VAT
/ Each
£ 112.02 incl. VAT
- Delivery usually within ( 3 ) days