References
SKF:SCF 35 ES
Rubix:103A4770
Manufacturer :22727
EAN:7316570891256


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Head diameter | 85 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SCF 35 ES
Plain bearing Rod end None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102,5x30x166 mm |
|---|---|
| Logistic Weight | 1451 g |
| Inner diameter | 35 mm |
| Head diameter | 85 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | scf |
| Length | 104 mm |
| Outer diameter | 84.5 mm |
Show UNSPSC/ECL@SS
£ 110.70 excl. VAT
/ Each
£ 132.84 incl. VAT
- Delivery usually within ( 3 ) days