INA GIHRK25-DO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT H
Rod end
See technical informationReferences
INA:GIHRK25-DO-B
Rubix:238A1321
Manufacturer :0066307820000
EAN:4012802523195

Product details : INA GIHRK25-DO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT H
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x56x25 mm |
|---|---|
| Logistic Weight | 480 g |
| Inner diameter | 25 mm |
| Head diameter | 56 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gihrk..-do |
| Outer diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 69.64 excl. VAT
/ Each
£ 83.57 incl. VAT
- Delivery usually within ( 7 ) days
