INA GAL6-UK ROD END BEARING 0066339190000


Rod end

References
ina:GAL 6 UK
rubix:229A4347
ean:4012802524840
brand logo
brand logo
Technical specifications
Inner diameter6 mm
Head diameter21 mm
Bearing ClearanceCN
See all Specifications

Product details : INA GAL6-UK ROD END BEARING 0066339190000


Rod end with external thread, left hand thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, open design

Technical specifications


Attributes
Inner diameter6 mm
Head diameter21 mm
Bearing ClearanceCN
SeriesGAL..-UK
StandardDIN ISO 12 240-4
Length46.5 mm
Outer diameter14 mm
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
  • Usually arrives within 14 working days