Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKL25PW ROD END BEARING
INA GIKL25PW ROD END BEARING
Rod end
References
ina:
GIKL25-PW
rubix:
228A0323
manufacturer :
0066396070000
ean:
4012802527865
Technical specifications
Inner diameter
25
mm
Head diameter
60
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIKL25PW ROD END BEARING
Rod end with internal thread, left hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
730
g
Inner diameter
25
mm
Head diameter
60
mm
Bearing Clearance
CN
Series
GIKL..-PW
Outer diameter
47
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.49
excl. VAT
/
Each
£
114.59
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SAKB 18 F
INA GIKR5-PB-A ROD END BEARING 0066350750000
SKF ROD END BEARING SILKB 16 F
SKF ROD END BEARING SALKAC 25 M
SKF SA6E ROD END BEARING
INA ROD END BEARING GAR40-DO-2RS
FAG GIR45-UK-2RS-A ROD END BEARING 66466030000
INA GAKR20PB ROD END
INA GIHNRK12-LO-A ROD END BEARING 0066431830000
INA GIKRB18-PD ROD END
FAG GIKR8-PB-A ROD END 66351050000
INA ROD END BEARING GIR35DO2RS
SKF ROD END BEARING SIQG 16 ES
SKF ROD END BEARING SIKAC 10 M
SKF ROD END BEARING SIKAC 22 M