Tapered roller bearing Timken 96925-90087, Outer diameter: 355.6 mm | Inner diameter: 234.95 mm | Width: 152.4 mm
Timken tapered roller bearing set
See technical informationReferences
Timken:96925-90087
Rubix:396A3459
EAN:0053893455136


Technical specifications
| Inner diameter | 234.95 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 152.4 mm |
Product details : TIMKEN 96925-90087 DOUBLE ROW TAPERED ROLLER BEARING
Timken tapered roller bearing set
Timken tapered roller bearing set
Technical specifications
Attributes
| Inner diameter | 234.95 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 152.4 mm |
| Bearing Clearance | cn |
| Series | 96000 |
| Material | steel |
| Cage | steel |
| Total bearing width | 152.4 mm |
| Basic static load, radial - C0r | 1420000 N |
| Basic dynamic load, radial - Cr | 1320000 N |
Show UNSPSC/ECL@SS
£ 8,856.12 excl. VAT
/ Each
£ 10,627.34 incl. VAT
- Usually arrives within 14 working days