Roller bearing Tapered thrust Spherical
Inner diameter | 240 mm |
---|---|
Outer diameter | 380 mm |
Width | 85 mm |
Logistics dimensions (L x W x H) | 85x380x380 mm |
---|---|
Logistic Weight | 33630 g |
Inner diameter | 240 mm |
Outer diameter | 380 mm |
Width | 85 mm |
Material | Bearing steel |
Usually arrives within 14 working days