FAG 29464-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
FAG:29464-E1-XL
Rubix:274A6498
Manufacturer :0390006640000
EAN:4012802190779

Product details : FAG 29464-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 294..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 163000 g |
|---|---|
| Inner diameter | 320 mm |
| Outer diameter | 580 mm |
| Width | 155 mm |
| Reference speed | 530 rpm |
| Basic static load, axial - C0a | 19100000 N |
| Basic dynamic load, axial - Ca | 6000000 N |
Show UNSPSC/ECL@SS
£ 11,711.19 excl. VAT
/ Each
£ 14,053.43 incl. VAT
- Usually arrives within 14 working days
