INA NEEDLETHRUST BEARING AXK4060-A/0-10
Axial needle roller and cage assembly
See technical informationSee documentsReferences
INA:AXK4060-A/0-10
Rubix:80377189
Manufacturer :0000591109065
EAN:4047643165044

Documents
Product details : INA NEEDLETHRUST BEARING AXK4060-A/0-10
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x60x60 mm |
|---|---|
| Logistic Weight | 16 g |
| Inner diameter | 40 mm |
| Outer diameter | 60 mm |
| Width | 3 mm |
| Basic dynamic load, axial - Ca | 28000 N |
| Series | axk |
| Material | steel |
| Cage | steel |
| Reference speed | 2440 rpm |
| Limit speed | 5800 rpm |
| Basic static load, axial - C0a | 114000 N |
Show UNSPSC/ECL@SS
£ 8.24 excl. VAT
/ Each
£ 9.89 incl. VAT
- In stock: Next day delivery
